GUN CAULK 10OZ. SKLTN FRM STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUN CAULK 10OZ. SKLTN FRM STL

COX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXN41001
  • Mfr. Model # 41001
  • UNSPSC # 27112906
  • CATALOGUE PAGE # 1568
  • Shipping Weight 0.75 lbs

Product Details

10 oz. skeleton frame steel caulking gun.

Technical Specs

  • Item Caulking Gun
  • Colour Black
  • Size 10.3 oz.
  • Type Manual
  • For Use With 10.3 oz. Cartridge
  • Thrust Ratio 7:1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list