Skip Content
GUN BLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN BLOW

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDRU75LJ036AA3
  • Mfr. Model # U75LJ036AA3
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Application Cleaning
  • Colour Gray
  • Item Air Gun
  • Body Material Aluminum
  • Max. dBA 104
  • Nozzle Venturi
  • Standards OSHA
  • Trigger Lever
  • Overall Length 43"
  • Output 2.8 lbf
  • Outlet Size 3/4 to 32" (F)NPT
  • Nozzle Length 2"
  • Air Consumption 49 scfm
  • Max. Inlet Pressure 120 psi
  • Extension Size 36"
  • Air Gun Inlet Size 3/8" (F)NPT
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Pistol Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list