Skip Content
GUN ASSY 350 AMP 15 .045/1.2 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN ASSY 350 AMP 15 .045/1.2 WIRE

BERNARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRNQ4015MP3ELQ
  • Mfr. Model # Q4015MP3ELQ
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 723
  • Shipping Weight 1.0 lbs

Product Details

Tough Gun(TM) semi-automatic air cooled MIG gun. Designed to perform in high-volume environments. The front and back of the guns have identical connections and handles allowing the operator to "flip flop" the switch and gooseneck to back end once the fron

Technical Specs

  • Cable Length (Ft.) 15
  • Type Air Cooled
  • Item MIG Welding Gun
  • Cable Length (Meters) 4.572
  • Wire Size 0.078"
  • Rear Connection Lincoln(R)
  • Amps 400
  • Series BTB, T Series
  • Duty Cycle (%) 100
  • MIG Gun Number Q4015MP3ELQ
  • Tip Series Tough Lock(TM)
  • Amps AC 400
  • Application MIG, FCAW
  • Handle Type Straight
  • Trigger Standard
  • Liner QUICK LOAD(TM) Liner
  • Rotation Deg. 0 Degrees
  • Neck Tube Type Fixed
  • Neck Tube Angle 60 Degrees
  • Neck Tube Size Short
  • Neck Tube Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list