Skip Content
GUN ASSY 350 AMP 15 .045/1.2 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN ASSY 350 AMP 15 .045/1.2 WIRE

BERNARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRNQ3015MP3EMQ
  • Mfr. Model # Q3015MP3EMQ
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 723
  • Shipping Weight 1.0 lbs

Product Details

Tough Gun(TM) semi-automatic air cooled MIG gun. Designed to perform in high-volume environments. The front and back of the guns have identical connections and handles allowing the operator to "flip flop" the switch and gooseneck to back end once the fron

Technical Specs

  • Cable Length (Ft.) 15
  • Cable Length (Meters) 4.572
  • Item Air Cooled MIG Gun
  • Type Straight Handle Mig Guns With Tough Lock Consumables
  • Wire Size 0.045"/1.2mm
  • Series Tough Lock
  • Rear Connection Miller(R)
  • Amps 300
  • Duty Cycle (%) 100
  • Handle Type Straight
  • Liner Conventional
  • Neck Tube Angle 60 Degrees
  • Neck Tube Type Fixed
  • Neck Tube Size Short
  • Application MIG, FCAW
  • Amps AC 300A
  • MIG Gun Number Q3015MP3EMQ
  • Tip Series TOUGH LOCK(TM)
  • Trigger Standard
  • Rotation Deg. 0 Degrees
  • Neck Tube Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list