GUN ASSY 350 AMP 15 .035/0.9 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GUN ASSY 350 AMP 15 .035/0.9 WIRE

BERNARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRNQ4015MP3CLQ
  • Mfr. Model # Q4015MP3CLQ
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 723
  • Shipping Weight 1.0 lbs

Product Details

Tough Gun(TM) semi-automatic air cooled MIG gun. Designed to perform in high-volume environments. The front and back of the guns have identical connections and handles allowing the operator to "flip flop" the switch and gooseneck to back end once the fron

Technical Specs

  • Cable Length (Ft.) 15
  • Cable Length (Meters) 4.572
  • Item Air Cooled MIG Gun
  • Wire Size 0.035"/0.9mm
  • Type Straight Handle Mig Guns With Tough Lock Consumables
  • Rear Connection Lincoln(R)
  • Amps 400
  • Series Tough Lock
  • Duty Cycle (%) 100
  • Liner Conventional
  • Neck Tube Angle 60 Degrees
  • Neck Tube Type Fixed
  • Neck Tube Size Short

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list