GUN AQUA HD INSULATED 1/CARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUN AQUA HD INSULATED 1/CARD

MELNOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLN493C
  • Mfr. Model # 493C
  • UNSPSC # 40141743
  • CATALOGUE PAGE # 342
  • Shipping Weight 0.55 lbs

Product Details

Insulated Aqua-gun spray nozzle with poly-clad metal body for hot and cold water. Threaded front accessory attachment with protective cover. Brass stem, knob. Continuous spray clip. Instant ON/OFF control.

Technical Specs

  • Item Insulated AquaGun(R)
  • Features Can be Used with Hot or Cold Water
  • Colour Green
  • Length 6"
  • Connection 3/4" GHT
  • Max. Temp. 160 Degrees F
  • Construction Heavy-Duty Insulated Poly-Clad Zinc
  • Max. Pressure 100 PSI
  • Flow Control Rear Trigger On/Off Adjustment

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list