Skip Content
GUN ALUMA PRO PUSH PULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN ALUMA PRO PUSH PULL

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW300-001
  • Mfr. Model # 300-001
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.85 lbs

Technical Specs

  • Application Aluminum Wire Feeder
  • Cable Length (Ft.) 25
  • Item Goose Neck Welding Gun
  • Cable Length (Meters) 7.6
  • Type Push/Pull, Air Cooled
  • Wire Size 0.03-3/64"
  • Rear Connection Miller(R)
  • Series XR(TM)
  • Amps 300
  • Duty Cycle (%) 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list