GUN AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GUN AIR

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDR900S
  • Mfr. Model # 900S
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Air Gun Product Group Air Gun
  • Colour Metallic
  • Body Material Aluminum
  • Max. dBA 97
  • Item Air Gun
  • Application Cleaning
  • Nozzle Venturi
  • Output 0.2 LbF
  • Overall Length 5-1/8"
  • Standards OSHA 1910.242(B)
  • Outlet Size 3/8" (F)NPT
  • Trigger Button
  • Air Consumption 22 scfm
  • Nozzle Length 2-1/2"
  • Max. Inlet Pressure 120 psi
  • Air Gun Body Style Thumb Lever
  • Air Gun Inlet Size 1/4" (F)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list