GUN AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GUN AIR

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDR76S006
  • Mfr. Model # 76S006
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2825
  • Shipping Weight 0.75 lbs

Product Details

Patented protective air cone protects against dangerous chip fly-back. Delivers high thrust in hard to reach areas. 6 inch screw-on brass extension. Built-in hanging hook and durable cast aluminum body.

Technical Specs

  • Item Air Gun
  • Application Stubborn and Difficult Applications
  • Colour Metallic
  • Body Material Cast Aluminium
  • Max. dBA 104
  • Body Style Pistol Grip
  • Nozzle Pinned, Tamper Proof, Air Shield
  • Standards OSHA
  • Output 0.5 lbs.
  • Overall Length 11-3/4"
  • Trigger Lever
  • Inlet Size 1/4" (F)NPT
  • Extension Size 6"
  • Outlet Size 5/8"
  • Air Consumption 35 CFM
  • Max. Inlet Pressure 100 PSI
  • Nozzle Length 6"
  • Includes Hanging Hook, Pinned, Tamper Proof, Air-Shield Nozzle, Screw-on Brass Extension
  • Overall Width 0.95"
  • Air Gun Body Style Pistol Grip
  • Air Gun Product Group Air Gun
  • Air Gun Inlet Size 1/4" (F)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list