Skip Content
GUN AIR W/60IN STEEL EXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN AIR W/60IN STEEL EXT

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDRINF5060SS
  • Mfr. Model # INF5060SS
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.15 lbs

Technical Specs

  • Max. dBA 121
  • Body Material Aluminum
  • Colour Chrome
  • Item Air Gun
  • Nozzle Steel Chisel Point
  • Output 12 lbf
  • Standards OSHA
  • Overall Length 70"
  • Trigger Lever
  • Air Consumption 185 scfm
  • Outlet Size 1/2" (F)NPT
  • Max. Inlet Pressure 120 psi
  • Extension Size 60"
  • Air Gun Inlet Size 3/4" (F)NPT
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Ergonomic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list