Skip Content
GUN AIR W/48IN EXT/CHISEL PT CNTRC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN AIR W/48IN EXT/CHISEL PT CNTRC

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDRINF5048SS
  • Mfr. Model # INF5048SS
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.42 lbs

Technical Specs

  • Colour Black and Chrome
  • Includes Auxiliary Handle
  • Item Air Gun
  • Max. dBA 121
  • Body Material Steel
  • Nozzle Steel Chisel Point
  • Outlet Size 3/4" (F)NPT
  • Standards OSHA
  • Trigger Lever
  • Output 12 lbf
  • Air Consumption 185 scfm
  • Overall Length 58"
  • Nozzle Length 5-3/4"
  • Extension Size 48"
  • Max. Inlet Pressure 150 psi
  • Air Gun Product Group Air Gun
  • Air Gun Inlet Size 3/4" (F)NPT
  • Air Gun Body Style Ergonomic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list