Skip Content
GUN AIR STYL 2 W/36IN EXTSN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN AIR STYL 2 W/36IN EXTSN

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDRU75XT036AA2
  • Mfr. Model # U75XT036AA2
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Application Engineered for The Toughest Applications and to Move The Heaviest Debris
  • Colour Chrome
  • Item Air Gun
  • Max. dBA 101
  • Body Material Aluminum
  • Body Style Pistol Grip
  • Nozzle Xtra Thrust(R)
  • Trigger Lever
  • Overall Length 43"
  • Standards OSHA
  • Output 3.3 lbf
  • Inlet Size 3/8" (F)NPT
  • Outlet Size 3/4 to 32" (F)NPT
  • Nozzle Length 2"
  • Air Consumption 66 scfm
  • Extension Size 36"
  • Max. Inlet Pressure 120 psi
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Pistol Grip
  • Air Gun Inlet Size 3/8" (F)NPT

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List