Skip Content
GUN AIR STYL 2 W/12IN EXTSN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN AIR STYL 2 W/12IN EXTSN

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDRU75XT012AA2
  • Mfr. Model # U75XT012AA2
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Item Air Gun
  • Body Material Aluminum
  • Colour Gray
  • Max. dBA 101
  • Output 3.3 lbf
  • Nozzle Xtra Thrust(R)
  • Standards OSHA
  • Overall Length 19"
  • Trigger Lever
  • Air Consumption 66 scfm
  • Outlet Size 3/4 to 32" (F)NPT
  • Nozzle Length 2"
  • Extension Size 12"
  • Max. Inlet Pressure 120 psi
  • Air Gun Product Group Air Gun
  • Air Gun Inlet Size 3/8" (F)NPT
  • Air Gun Body Style Pistol Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list