GUN AIR FORCE 5 25IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GUN AIR FORCE 5 25IN

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDRF5024AA
  • Mfr. Model # F5024AA
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.01 lbs

Product Details

Engineered for demanding industrial and construction use. Delivers accelerated air flow to meet tough cleaning demands. Adjustable ergonomic auxiliary handle provides additional support. Dead-man trigger for safe operation. Lightweight all metal construct

Technical Specs

  • Body Material Aluminum
  • Nozzle Venturi
  • Air Gun Product Group Air Gun
  • Air Gun Inlet Size 3/4" (F)NPT
  • Colour Chrome and Yellow
  • Application Heavy Duty Industrial and Construction Cleaning Applications
  • Item Air Gun
  • Includes Auxiliary Handle
  • Max. dBA 121
  • Output 13.5 LbF
  • Standards OSHA 1910.242(B)
  • Trigger Dead Man Lever
  • Overall Length 34"
  • Air Consumption 185 scfm
  • Outlet Size 1/2" (F)NPT
  • Nozzle Length 5-3/4"
  • Extension Size 24"
  • Max. Inlet Pressure 120 psi
  • Air Gun Body Style Pistol Grip

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list