GUN AIR BLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUN AIR BLOW

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC940
  • Mfr. Model # 940
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Product Details

Air-restricted/non-restricted blow gun has a lightweight cast aluminum pistol grip design for operating convenience. Height 5-3/4 inches. Nozzle inlet pressure 30 PSI maximum to comply with Federal Safety Regulation 50-204.8 and OSHA 1910.242.B.

Technical Specs

  • Item Blow Gun
  • Application Used for Large Cleaning Requirement or Chip Cleaning
  • Body Material Cast Aluminium
  • Body Style Pistol Grip
  • Standards Federal Safety Regulation 50-204.8, OSHA 1910 242.B
  • Outlet Size 7/64"
  • Inlet Size 1/4" (F)NPT
  • Max. Inlet Pressure 30 PSI
  • Air Gun Product Group Vacuum and Blow Kit
  • Air Gun Inlet Size 1/4" (F)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list