Skip Content
GUN AIR 52-1/4IN OAL SHORT TRIGGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN AIR 52-1/4IN OAL SHORT TRIGGER

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDR80LJ048AA
  • Mfr. Model # 80LJ048AA
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2821
  • Shipping Weight 1.48 lbs

Product Details

Unique Coandaire(R) nozzle reduces noise up to 6 to 20 dB compared to conventional blow guns. Solid conical tip design prevents blockage of nozzle. Aluminum extension for lightweight performance.

Technical Specs

  • Application Cleaning Inaccessible and Hard to Reach Areas, Cleaning and Blowing Debris In Noise Sensitive Environments
  • Item Air Gun
  • Colour Chrome
  • Max. dBA 99
  • Nozzle Whisper Jet(R)
  • Body Material Aluminum
  • Output 1.5 lbf
  • Overall Length 52-1/4"
  • Standards OSHA
  • Trigger Lever
  • Outlet Size 1/4" (F)NPT
  • Nozzle Length 48"
  • Air Consumption 29 SCFM
  • Extension Size 48"
  • Max. Inlet Pressure 120 PSI
  • Air Gun Inlet Size 1/4" (F)NPT
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Pistol Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list