Skip Content
GUN 7500 AIRLESS WITH TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GUN 7500 AIRLESS WITH TUBE

BINKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKS0811-7500-1
  • Mfr. Model # 0811-7500-1
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • For Use With High Pressure Airless Pump
  • Item Airless Spray Gun
  • Includes Heat Guard
  • Construction Forged Aluminum
  • Max. Pressure 7,500 PSI
  • Nozzle Size Variable
  • Inlet Size 1/4"
  • Fluid Delivery Type High Pressure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list