Skip Content
GUN 400A 15FT MILLER DP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN 400A 15FT MILLER DP

CM INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LENCRM4015-45
  • Mfr. Model # CRM4015-45
  • UNSPSC # 23171535
  • CATALOGUE PAGE # 730
  • Shipping Weight 12.25 lbs

Product Details

Fiber-Metal produces high-quality, affordable replacement MIG welding guns as well as consumables and accessories. Air cooled MIG gun, 400 amps, size 0.035 - 0.045 inches, 15 feet long, Tregaskiss, feeder plug is Miller DP.

Technical Specs

  • Item Air Cooled MIG Gun
  • Cable Length (Meters) 4.57
  • MIG Gun Number CRM4015-45
  • Duty Cycle (%) 80% with CO2
  • Tip Series 403
  • Amps AC 450
  • Cable Length (Ft.) 15
  • Application MIG Welding
  • Handle Type Straight
  • Wire Size 0.035" - 0.045"
  • Type Air Cooled
  • Trigger Standard
  • Amps 400
  • Liner Universal Conventional Liner
  • Neck Tube Type Fixed
  • Neck Tube Angle 45 Degrees
  • Neck Tube Size Medium
  • Neck Tube Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list