GUN 300A 15FT MILLER DP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUN 300A 15FT MILLER DP

CM INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LENCB2-4315AM
  • Mfr. Model # CB2-4315AM
  • UNSPSC # 23171535
  • CATALOGUE PAGE # 730
  • Shipping Weight 12.25 lbs

Product Details

Maxweld MIG guns and consumables are an excellent value alternative. Featuring complete interchangeability with most all popular brands in the market today Excellent value, quality and reliability.

Technical Specs

  • Item Air Cooled MIG Gun
  • Cable Length (Meters) 4.57
  • MIG Gun Number CB2-4315AM
  • Duty Cycle (%) 100% with CO2
  • Tip Series 7400
  • Amps AC 300
  • Application MIG Welding
  • Cable Length (Ft.) 15
  • Handle Type Curved
  • Type Air Cooled
  • Wire Size 0.035" - 0.045"
  • Rear Connection Miller(R)
  • Liner Universal Conventional Liner
  • Trigger Standard
  • Amps 300
  • Neck Tube Angle 45 Degrees
  • Neck Tube Type Fixed
  • Neck Tube Material Metal
  • Neck Tube Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list