!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SUCTION-FEED SPRAY PAINT GUN,PATRN 12 IN,INLET 1/4 IN NPS,FLUID TIPS 1.6/1.8 MM,9-11 CFM/30-40 PSI

SUCTION-FEED SPRAY PAINT GUN,PATRN 12 IN,INLET 1/4 IN NPS,FLUID TIPS 1.6/1.8 MM,9-11 CFM/30-40 PSI

DEVILBISS

SUCTION-FEED SPRAY PAINT GUN,PATRN 12 IN,INLET 1/4 IN NPS,FLUID TIPS 1.6/1.8 MM,9-11 CFM/30-40 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUCTION-FEED SPRAY PAINT GUN,PATRN 12 IN,INLET 1/4 IN NPS,FLUID TIPS 1.6/1.8 MM,9-11 CFM/30-40 PSI

SUCTION-FEED SPRAY PAINT GUN,PATRN 12 IN,INLET 1/4 IN NPS,FLUID TIPS 1.6/1.8 MM,9-11 CFM/30-40 PSI

DEVILBISS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DEVJGA670
  • Mfr. Model # JGA670
  • UNSPSC # 23153145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.48 lbs

Product Details

This suction-fed spray paint gun comes with a one-quart cup, a #410 air cap, 1.6- and 1.8-millimetre fluid tips, and an air-adjusting valve with a gauge. The air inlet measures 1/4-inch and has an NPS style. The pattern size is 12 inches, and its air consumption is nine to 11 cubic feet per minute at 30 to 40 PSI. This gun is capable of high-speed coverage and has a high transfer efficiency, similar to HVLP. It has a superior metallic distribution, with no mottling or striping.

Technical Specs

  • Item Suction Feed Spray Guns
  • Pattern Size 12"
  • Air Inlet 1/4" NPS
  • Includes 1.6mm and 1.8mm fluid tips, #410 air cap, 1 qt. cup, air adjusting valve with gauge
  • Air Consumption 9-11 CFM @ 30-40 PSI
  • Cup Capacity 1 qt.
  • For Use With TGC-545

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list