GUN, LCD HEAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

GUN, LCD HEAT

DEWALT

Web Price : $156.63 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD26960
  • Mfr. Model # D26960
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 444
  • Shipping Weight 3.34 lbs

Product Details

Variable temperature heat gun

Technical Specs

  • Includes Cone Nozzle, Fishtail Surface Nozzle
  • Amps AC 13 AMPS
  • Application For Heating Temp Sensitive Materials, Bending/forming Plastics, Curing Resins, Drying Filler, Soldering/desoldering, Shrink Tubing
  • Item Lcd Display Variable Temperature Heat Gun
  • Temperature Range 150 Degrees F - 1,100 Degrees F
  • Standards UL
  • Switch Type Rocker Switch
  • Air Volume 17.7 CFM
  • Heating Element Material Ceramic Cartridge
  • Temp. Lock Yes
  • Power Source Electric
  • Voltage 120
  • Watts 1550 W
  • Temp. Settings Variable
  • Stand Included No
  • ESD Safe No
  • Brushless Motor No
  • Case Included No
  • Heat Gun Handle Style Pistol
  • Heat Gun Product Grouping Heat Guns
  • Corded/Cordless Corded
  • Heat Control Switch Buttons
  • LCD Display Yes

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list