Skip Content
GUM RUBBER GROUT FLOAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUM RUBBER GROUT FLOAT

QEP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QEP10061
  • Mfr. Model # 10061
  • UNSPSC # 27112227
  • CATALOGUE PAGE # 316
  • Shipping Weight 0.794 lbs

Product Details

Non-stick gum rubber ensures smooth application. 2 rounded corners. 2 square corners ensure complete grout coverage in corners. Extra thick aluminum backing plate for maximum leverage and applying grout into joints. Premium gum rubber laminated to lightweight, closed cell core is built to last.

Technical Specs

  • Item Gum Rubber Grout Floats
  • Material Nonstick Gum Rubber
  • Length (In.) 9-1/2"
  • Thickness (In.) 1/8"
  • Width (In.) 4"
  • Handle Wood
  • Application While Forcing Grout into Joints for Full Coverage

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list