Skip Content
GUIDES STAR CENTERING 6IN 10PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUIDES STAR CENTERING 6IN 10PK

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG64502
  • Mfr. Model # 64502
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 277
  • Shipping Weight 0.6 lbs

Product Details

2 - 12 inches lines. For the most reliable and rugged pipe inspection camera. Mini-SeeSnake(R) Plus is built tougher for unmatched durability, reliability and performance.

Technical Specs

  • Item SS 6" Centering Star Guides, Pkg. of 10
  • Type SeeSnake(R) Plus Accessories

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list