GUIDE WHEEL,2.36 IN DIA X 0.75 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GUIDE WHEEL,2.36 IN DIA X 0.75 IN W

BISHOP-WISECARVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NDH8
  • Mfr. Model # 2NDH8
  • UNSPSC # 23153030
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Bearing Type Ball
  • For Use With -
  • Dynamic Load Capacity (Lb.) -
  • Includes -
  • Item Integral Guide Wheel
  • Max. Load Axial (Lb.) 900
  • Pilot Dia. (In.) 0.5025
  • Max. Load Radial (Lb.) 2181
  • Static Load Capacity (Lb.) -
  • Thread Size M12
  • Size 4
  • Thread Length (In.) -
  • Bearing Material 52100 Steel
  • Agency Compliance -
  • Step Size (In.) -
  • Roller Material 52100 Steel
  • Stud Material 52100 Steel
  • Thread Length (mm) 11.46
  • Number of Bearings 1
  • Step Size (mm) 4.5
  • Stud Offset 0.079
  • Pilot Hole Depth (In.) 0.271

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list