GUIDE,DOOR,SINGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUIDE,DOOR,SINGLE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PE69
  • Mfr. Model # 4PE69
  • UNSPSC # 30171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Depth (In.) 1-45/64
  • Height (In.) 1-19/64
  • Finish Bright Zinc
  • For Use With 450 lbs., 600 lbs. and 1,000 lbs. Steel Track
  • Includes (4) Hex Head Lag Bolt 3/8"-16 x 2, (4) Lag Shield 3/8 x 1-3/4"
  • Item Door Floor Guide
  • Material Steel
  • Type Up to 2-1/2" Thick Doors
  • Mounting Floor
  • Package Quantity 1
  • Construction Steel
  • Width (In.) 4-29/64
  • Hardware Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list