Skip Content
GUIDE,1X4X3 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GUIDE,1X4X3 1/2 IN

NATIONAL HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EHY1
  • Mfr. Model # 3EHY1
  • UNSPSC # 30171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Height (In.) 4
  • For Use With 450 lbs., 600 lbs. and 1,000 lbs.Steel Track
  • Finish Galvanized
  • Item Guide
  • Material Steel
  • Length (In.) 1
  • Package Quantity 1
  • Stanley Class Number 131706
  • Stanley EDP Number 325
  • Requires 3/8 Lag-Screw
  • Width (In.) 3-1/2
  • Type 5-1/2" Doors
  • Mounting Door
  • Hardware Not Included
  • Mounting Hole Size (In.) 7/16
  • Roller Width/Dia. (In.) No Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list