GUEST CHAIR STACK CHARCOAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GUEST CHAIR STACK CHARCOAL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM9LVA0
  • Mfr. Model # 9LVA0
  • UNSPSC # 56101542
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.7 lbs

Product Details

Stack Chair, Type Padded with Arms, Construction Chrome Steel Frame, 2 In. Fabric Cushion, Height 33 In., Width 20-3/4 In., Depth 22 In., Colour Charcoal.

Technical Specs

  • Seat Material Fabric
  • Item Stack Chair
  • Overall Depth 22-7/8"
  • Frame Colour Chrome
  • Overall Height 48"
  • Overall Width 21"
  • Back Material Fabric
  • Cushion Thickness 2"
  • Seat Color Charcoal
  • Frame Material Steel
  • Back Color Charcoal
  • Arm Style Fixed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list