Skip Content
GUEST CHAIR BURGANDY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUEST CHAIR BURGANDY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2UMU9
  • Mfr. Model # 2UMU9
  • UNSPSC # 56112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.4 lbs

Product Details

Black steel frame construction. Capacity is 250 lbs. Non-adjustable. Seat width is 20 inches, seat depth is 18 inches, back height is 18 inches.

Technical Specs

  • Overall Depth 22-3/4"
  • Item Guest Chair
  • Frame Colour Black
  • Overall Height 33"
  • Seat Material Fabric
  • Overall Width 25-3/4"
  • Frame Material Steel
  • Weight Capacity 250 lb.
  • Standards BIFMA
  • Seat Width 19-3/4"
  • Back Material Fabric
  • Seat Height 16"
  • Back Height 17-1/2"
  • Cushion Thickness 2"
  • Back Width 20"
  • Seat Depth 18-1/2"
  • Assembled/Unassembled Unassembled
  • Seat Color Burgundy
  • Back Color Burgundy
  • Arm Style Fixed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list