Skip Content
GUARDS SIGN DO NOT OPERATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARDS SIGN DO NOT OPERATE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY87791
  • Mfr. Model # 87791
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2275
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Safety Label
  • Height 3-1/2"
  • Material Self-Adhesive Polyester
  • Width 5"
  • Legend Caution Do Not Operate Without Guards
  • Legend/Background Color Black/Yellow
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Language English
  • Metal Detectable No
  • Subject Matter Information
  • Header Caution
  • Shape Rectangle
  • Background Color Yellow
  • Legend Color Black
  • Legend Style Text
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Background Color Black
  • Header Legend Color Yellow
  • Self-Adhesive Yes
  • Laminated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list