Skip Content
Discontinued with Replacement
GUARDS FOOT AND LEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GUARDS FOOT AND LEG

ELLWOOD SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EWD334
  • Mfr. Model # 334
  • UNSPSC # 46181520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.13 lbs
Suggested Replacement Product
INSTEP GUARD,PR

Your Price: NA

Technical Specs

  • Dimensions 27" L x 5" W
  • Colour Black
  • Item Plastic Knee-Shin Instep Guards
  • Material Polyethylene with Sponge Rubber
  • Size Universal
  • Gender Unisex
  • Weight Each 22 oz.
  • Impact Rating N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list