Skip Content
GUARDS CORNER FOR PALLET TRANSPORT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GUARDS CORNER FOR PALLET TRANSPORT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCG12
  • Mfr. Model # CG12
  • UNSPSC # 30161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • For Use With Pallet and Container Transporters
  • Colour Yellow
  • Item Optional Corner Guides
  • Includes Hardware
  • Platform Style Corner
  • Platform Height 4-3/16"
  • Platform Width 9"
  • Max. Rectangle 9" x 6"
  • Platform Length 6"
  • Min. Square 9" x 6"
  • Max. Square 9" x 6"
  • Platform Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list