Skip Content
GUARDRAIL - RAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARDRAIL - RAIL

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALGR10SY
  • Mfr. Model # GR10SY
  • UNSPSC # 30121717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Includes Hardware
  • Colour Safety Yellow
  • Item Guardrail - Rail
  • Material Steel
  • Overall Height 12"
  • Overall Length 115"
  • Net Weight 70 lb.
  • Number of Ribs 2
  • Nominal Length 120"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List