Skip Content
GUARDRAIL - RAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARDRAIL - RAIL

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALGR08SY
  • Mfr. Model # GR08SY
  • UNSPSC # 30121717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.0 lbs

Technical Specs

  • Colour Safety Yellow
  • Includes Hardware
  • Item Guardrail - Rail
  • Material Steel
  • Overall Height 12"
  • Overall Length 91"
  • Number of Ribs 2
  • Net Weight 56 lbs.
  • Nominal Length 96"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list