GUARDRAIL - RAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUARDRAIL - RAIL

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALGR05SY
  • Mfr. Model # GR05SY
  • UNSPSC # 30121717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Includes Hardware
  • Colour Safety Yellow
  • Item Guardrail - Rail
  • Material Steel
  • Overall Height 12"
  • Nominal Length 60"
  • Number of Ribs 2
  • Net Weight 35 lbs.
  • Overall Length 55"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list