Skip Content
GUARDRAIL EZLITE INTRMDTE BASE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARDRAIL EZLITE INTRMDTE BASE KIT

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI7900091
  • Mfr. Model # 7900091
  • UNSPSC # 23152206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Technical Specs

  • Standards OSHA 1926.502, 1910.23
  • Construction Steel
  • Item Intermediate Base Kit
  • Overall Height 38"
  • Colour Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list