Skip Content
GUARDRAIL EZLITE CHAIN GATE ASSY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARDRAIL EZLITE CHAIN GATE ASSY

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI7900093
  • Mfr. Model # 7900093
  • UNSPSC # 23152206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Colour Gray
  • For Use With Intermediate Base or Corner Base Kit
  • Item Chain Gate Assembly Kit
  • Construction Steel
  • Standards OSHA 1926.502, 1910.23
  • Length 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list