GUARDRAIL DOUBLE RAIL COLUMN ASSY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUARDRAIL DOUBLE RAIL COLUMN ASSY

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALCS2SY
  • Mfr. Model # CS2SY
  • UNSPSC # 30121717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Colour Safety Yellow
  • Includes Anchoring Hardware and Cap
  • Item Guardrail Double Rail Column Assy
  • Material Steel
  • Overall Height 42"
  • Diameter 5" X 5"
  • Mounting Plate Dimensions 10" x 10"
  • Net Weight 50 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list