GUARDRAIL,10 FT. L,3-1/2 FT. H, YEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUARDRAIL,10 FT. L,3-1/2 FT. H, YEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS10K026
  • Mfr. Model # 10K026
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.0 lbs

Technical Specs

  • Colour Yellow
  • For Use With Guardrail Base
  • Length 10 ft.
  • Item Guardrail
  • Construction Steel
  • Standards OSHA and ANSI
  • Mounting Type Portable
  • Overall Height 3-1/2 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list