Skip Content
GUARDED SAFETY CUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GUARDED SAFETY CUTTER

PACIFIC HANDY CUTTER, INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHCGSC3
  • Mfr. Model # GSC3
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Handle Colour Blue
  • Includes (1) Blade
  • Overall Length 5-1/2"
  • Blade Type Safety point
  • Overall Width 1-1/4"
  • Position 1
  • Handle Material Plastic
  • Blade Material Carbon Steel
  • Blade Change Yes
  • Stores (1) Blade
  • Number of Blades Included 1
  • Overall Thickness 1-1/4"
  • Blade Operation Self-Retracting
  • Application Box Cutting
  • Features Blade Guard, Thumb Guard, Tape Slitter
  • Item Safety Knife
  • Handle Type Curved
  • Disposable No
  • Metal Detectable No
  • Left/Right Hand Ambidextrous
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list