Skip Content
GUARDED CHISEL SET,CARBON STEEL,5 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARDED CHISEL SET,CARBON STEEL,5 P

DASCO PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A947
  • Mfr. Model # 24A947
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.15 lbs

Technical Specs

  • Item Guarded Chisel Set
  • Number of Pieces 5
  • Sizes Included Cold: 1", Flat Utility: 1-1/4", Electrician: 2-3/4", Mason: 2-1/4, 2-3/4", Brick: 3"
  • Features Hand Guard
  • Material Heat Treated High Carbon Steel
  • Punch Piece Design 1-Piece Design
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list