Skip Content
GUARD WIRE FOR MOTION DETECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD WIRE FOR MOTION DETECTOR

SAFETY TECHNOLOGY INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FVP5
  • Mfr. Model # 3FVP5
  • UNSPSC # 46191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • For Use With Motion Detectors
  • Height 7"
  • Colour White
  • Includes Mounting Hardware
  • Depth 4-1/2"
  • Item Motion Detector Guard
  • Material 9 ga. Coated Steel Wire
  • Operating Temp. -40 to 250 Degrees F
  • Width 5-3/4"
  • Indoor/Outdoor Indoor, Outdoor
  • Standards CUL
  • Diameter 7"
  • Back Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list