GUARD WIRE FAN 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUARD WIRE FAN 10IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4YD82
  • Mfr. Model # 4YD82
  • UNSPSC # 40101605
  • CATALOGUE PAGE # 1435
  • Shipping Weight 0.25 lbs

Product Details

Axial fan, chrome plated wire fan guard, 10 inch size, (4) 6-7/8 inch mounting holes on centers, wire guard fits industry standard tube axial fans.

Technical Specs

  • Depth (In.) 1/4
  • Dia. (In.) 8-3/4
  • For Fan Size (In.) 10
  • Item Fan Guard
  • Material Steel
  • Mounting Eye O.C. (In.) (4) 6-7/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list