Skip Content
GUARD WIRE 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD WIRE 6IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4YD91
  • Mfr. Model # 4YD91
  • UNSPSC # 40101605
  • CATALOGUE PAGE # 1435
  • Shipping Weight 0.15 lbs

Product Details

Wire fan guard, for axial fan size 6 inches, guard diameter x depth 6.08 x 0.25 inches, mounting eye dimension on center (2) at 6-3/8 inches, hard nickel chrome plated finish.

Technical Specs

  • Dia. (In.) 6-5/64
  • Depth (In.) 1/4
  • For Fan Size (In.) 6-3/4
  • Item Fan Guard
  • Material Steel
  • Mounting Eye O.C. (In.) (2) 6-3/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list