Skip Content
GUARD WIRE 3-5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD WIRE 3-5/8IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2RTA5
  • Mfr. Model # 2RTA5
  • UNSPSC # 40101605
  • CATALOGUE PAGE # 1435
  • Shipping Weight 0.01 lbs

Product Details

Axial fan, chrome plated wire fan guard, 3-5/8 inch size, (4) 3-1/4 inch mounting holes on centers, wire guard fits industry standard tube axial fans.

Technical Specs

  • Depth (In.) 11/64
  • Dia. (In.) 3-7/16
  • Item Fan Guard
  • For Fan Size (In.) 3-5/8
  • Material Steel
  • Mounting Eye O.C. (In.) (4) 3-1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list