Skip Content
GUARD UNIT HEATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD UNIT HEATER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PV69
  • Mfr. Model # 5PV69
  • UNSPSC # 40101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Depth 9-3/4"
  • For Use With Mfr. No. 5PV54, 5PV55
  • Gauge 18
  • Height 21"
  • Item Fan Guard
  • Width 21"
  • Material Galvanized Steel
  • Dimension B 9-3/4"
  • Standards OSHA
  • Dimension A 21"
  • Dimension C 1-3/8"
  • Dimension D 17"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list