Skip Content
GUARD THERMOSTAT CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUARD THERMOSTAT CLEAR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3TZ57
  • Mfr. Model # 3TZ57
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1470
  • Shipping Weight 0.5 lbs

Product Details

Mount horizontally or vertically. Designed to protect virtually any thermostat. Each cover comes with 2 keys. High impact plastic (ring base, solid wall plate, and mounting hardware included). Probe-resistant models have double-wall design to prevent tampering.

Technical Specs

  • Colour Off-White
  • For Use With New or Existing Thermostat Applications
  • Includes Box, Solid and Ring Base, Mounting Hardware, (2) Keys
  • Item Universal Thermostat Guard
  • Material Plastic
  • Inside Height 4-5/16"
  • Inside Width 4-1/4"
  • Probe Resistance No
  • Outside Height 5-3/16"
  • Outside Depth 2-5/8"
  • Inside Depth 2-1/2"
  • Outside Width 5-3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list