GUARD THERMOSTAT BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GUARD THERMOSTAT BEIGE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4NE41
  • Mfr. Model # 4NE41
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Product Details

Mount horizontally or vertically. Designed to protect virtually any thermostat. Each cover comes with 2 keys. Metal, hinged (mounting hardware included). Ring base, and can be mounted directly on an exposed J-box.

Technical Specs

  • Colour Beige
  • Includes Box, Ring , Mounting Hardware, (2) Keys
  • For Use With New or Existing Thermostat Applications
  • Item Universal Thermostat Guard
  • Inside Width 5-11/16"
  • Outside Width 6-1/4"
  • Material Metal
  • Outside Height 8-7/16"
  • Inside Height 7-7/8"
  • Probe Resistance No
  • Outside Depth 3-5/8"
  • Inside Depth 3-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list