GUARD,THERMOSTAT,BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUARD,THERMOSTAT,BEIGE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4E645
  • Mfr. Model # 4E645
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1470
  • Shipping Weight 0.85 lbs

Product Details

Universal thermostat guard, inside height 4-7/16 inches, inside depth 2-1/4 inches, inside width 4-7/16 inches, outside depth 2-5/8 inches, outside height 5-5/8 inches, outside width 5-5/8 inches. Finish box, base and ring: beige. Material high impact plastic, not hinged. Mount horizontal or vertical. Includes box, solid and ring base, mounting hardware, 2 keys.

Technical Specs

  • Colour Off-White
  • Includes Box, Solid and Ring Base, Mounting Hardware, (2) Keys
  • For Use With New or Existing Thermostat Applications
  • Material Plastic
  • Item Universal Thermostat Guard
  • Inside Width 4-7/16"
  • Inside Height 4-7/16"
  • Probe Resistance Yes
  • Outside Width 5-5/8"
  • Outside Height 5-5/8"
  • Outside Depth 2-5/8"
  • Inside Depth 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list