GUARD SURFACE RUBBER EDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUARD SURFACE RUBBER EDGE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESEB1
  • Mfr. Model # EB1
  • UNSPSC # 30161504
  • CATALOGUE PAGE # 1978
  • Shipping Weight 11.0 lbs

Product Details

Thermoplastic rubber construction with steel insert. Mounting hardware not included.

Technical Specs

  • Colour Gray
  • Mounting Method Adhesive
  • Item Corner and Surface Guard/Bumper
  • Material Thermoplastic Rubber
  • Overall Height 15/16"
  • Overall Width 1-1/16"
  • Overall Length 240"
  • Shape Square Tubing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list