Skip Content
GUARD STEEL TOE WOMENS 4IN WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD STEEL TOE WOMENS 4IN WIDE

ELLWOOD SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EWD702-4W
  • Mfr. Model # 702-4W
  • UNSPSC # 46181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.33 lbs

Product Details

Toe guard fits any shoe and is designed to withstand an impact of 75 foot pounds with a large safety factor. Provides maximum toe protection. No discomfort because they don't encase the toe, and abnormal foot conditions do not cause problems.

Technical Specs

  • Item Toe Guard
  • Colour Galvanized Steel - Gray
  • Dimensions 4" W
  • Material 16ga. Carbon Steel (.059")
  • Gender Women's
  • Impact Rating 75 lbs.
  • Size Women's
  • Weight Each 1-1/2 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list